Shop WILLIAMS
See all product information
Create Account
Repl Hex Bit, 5/16" Long
- Mfr # JHWBITH1001
- Zoro # G6523365
product price:Â
$
0.99
/ea
Sold in multiples of 10 for
$9.90
Key Features
SAE or Metric
SAE
Sub-Category
Williams
Output Drive Type
Hex
Output Drive Size
3/8"
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBITH1001
- Zoro #
- G6523365
- UPC #
- 662459927729
- Country of Origin
- United States
- Item
- Socket Bit
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Output Drive Type
- Hex
- Number of Points
- 6
Dimensions
- Output Drive Size
- 3/8"
Description
Repl Hex Bit,5/16 In. Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.