Replacement Hex Bit, 1/2" D, 1.26 Long
- Mfr # JHWBITH1601
- Zoro # G6532736
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Overall Length
2-1/4"
SAE or Metric
SAE
Finish
High Polished Chrome
Size
1/2"
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWBITH1601
- Zoro #
- G6532736
- UPC #
- 662459927828
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-1/4"
- Size
- 1/2"
- Drive Size
- 1/2"
Details
- Item
- Replacement Hex Bit,1/2" D,1.26 Long
- SAE or Metric
- SAE
- Finish
- High Polished Chrome
- Sub-Category
- Williams
- Number of Points
- 6
- Socket Type
- Standard Long Length Hex Bit
Description
Replacement Hex Bit,1/2 In. D,1.26 Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.