Shop WILLIAMS
See all product information
Create Account
Replacement Hex Bit, 1/8", 1.07 Long
- Mfr # JHWBITH0403
- Zoro # G7034511
product price:Â
$
1.49
/ea
Sold in multiples of 7 for
$10.43
Key Features
Drive Size
3/8"
Overall Length
1-7/8"
Finish
Chrome plated
SAE or Metric
SAE
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBITH0403
- Zoro #
- G7034511
- UPC #
- 662459927521
- Country of Origin
- United States
- Item
- Socket Bit
- Finish
- Chrome plated
- SAE or Metric
- SAE
- Number of Pieces
- 1
- Sub-Category
- Williams
- Drive Type
- Hex
- Number of Points
- 6
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 1-7/8"
- Size
- 18"
- Socket Depth
- 1-1/16"
- Bit Length
- 13/16"
Description
Replacement Hex Bit,1/8 In.,1.07 Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.