Replacement Hex Bit, 5/32", 1.07 Long
- Mfr # JHWBITH0503
- Zoro # G6523347
product price:Â
$
1.39
/ea
Sold in multiples of 6 for
$8.34
Key Features
SAE or Metric
SAE
Sub-Category
Williams
Socket Depth
1-1/16"
Number of Points
6
Bit Length
13/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBITH0503
- Zoro #
- G6523347
- UPC #
- 662459927569
- Country of Origin
- United States
- Item
- Socket Bit
- SAE or Metric
- SAE
- Sub-Category
- Williams
- Number of Points
- 6
- Output Drive Type
- Hex
Dimensions
- Socket Depth
- 1-1/16"
- Bit Length
- 13/16"
- Output Drive Size
- 3/8"
Description
Replacement Hex Bit,5/32 In.,1.07 Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.