Replacement Hex Bit, 5/32", Long 2.94
- Mfr # JHWBITH0504
- Zoro # G7642349
product price:Â
$
1.39
/ea
Sold in multiples of 6 for
$8.34
Key Features
Overall Length
6"
SAE or Metric
SAE
Finish
High Polished Chrome
Number of Points
6
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBITH0504
- Zoro #
- G7642349
- UPC #
- 662459927576
- Country of Origin
- United States
- Item
- Replacement Hex Bit,5/32",Long 2.94
- SAE or Metric
- SAE
- Finish
- High Polished Chrome
- Number of Points
- 6
- Sub-Category
- Williams
- Socket Type
- Long Hex Bit
Dimensions
- Overall Length
- 6"
- Size
- 5/32"
- Drive Size
- 3/8"
Description
Replacement Hex Bit,5/32 In.,Long 2.94
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.