Shop WILLIAMS
See all product information
Create Account
Replacement Hex Bit, 7/32", Long 2.99"
- Mfr # JHWBITH0704
- Zoro # G7617508
product price:Â
$
1.49
/ea
Sold in multiples of 5 for
$7.45
Key Features
Overall Length
6"
SAE or Metric
SAE
Finish
High Polished Chrome
Socket Type
Long Hex Bit
Drive Size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWBITH0704
- Zoro #
- G7617508
- UPC #
- 662459927651
- Country of Origin
- United States
- Item
- Replacement Hex Bit,7/32",Long 2.99"
- SAE or Metric
- SAE
- Finish
- High Polished Chrome
- Socket Type
- Long Hex Bit
- Sub-Category
- Williams
- Number of Points
- 6
- Tether Ready
- No
Description
Replacement Hex Bit,7/32 In.,Long 2.99 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.