Zoro Homepage

Roll Up Tool Bag, Tool Pouch, 12-Pocket 25-5/8 "WX29"H, 12 Pockets

  • Mfr # JHWR-49A

  • Zoro # G7049205


product price: $32.25
/ea

Key Features

Tool Storage Type Included
Roll Up Tool Bag
Features
Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
Sub-Category
Williams
Height
29"
Width
25-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWR-49A
Zoro #
G7049205
UPC #
662459364302
Country of Origin
China

Dimensions

Height
29"
Width
25-5/8"

Details

Item
Tool Pouch,12-Pocket 25-5/8 "WX29"H
Tool Storage Type Included
Roll Up Tool Bag
Features
Heavy Construction for Long Life; Ideal for Storing a Variety of Tools Such as Wrenches, Extensions and Ratchets
Sub-Category
Williams
Number of Pockets
12
Number of Pieces
1

Description

Tool Pouch,12-Pocket 25-5/8 In.WX29 In.H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.