Roller Cabinet, 27", Blue, 7 Drawer, 7 Drawer, Blue, Steel, Drawer Handle: Aluminum, 27" W x 35-1/2" H (Discontinued)
- Mfr # 50768BL
- Zoro # G7085456
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50768BL
Zoro #
G7085456
UPC #
662459954572
Country of Origin
Canada
Dimensions
Width
27"
Depth
18-3/4"
Height
35-1/2"
Details
Item
Roller Cabinet,27",Blue,7 Drawer
Number of Drawers
7
Color
Blue
Material
Steel, Drawer Handle: Aluminum
Features
Ball Bearing Slides On All Drawers, Comes With Pre-Cut Drawer Liners, Gas Struts In The Lid Of The 42" Wide Chest For Ease In Opening and Closing The Lid
Sub-Category
Williams
Tool Storage Type Included
Rolling Cabinet
Finish
High Gloss
For Use With
Professional
Description
Roller Cabinet,27 In.,Blue,7 Drawer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.