SAE L-Shape Hex Key Hex Key, 1/16" Tip Size
Mfr # HK-3/16
Zoro # G7614918
product price: $0.88
/eaSold in multiples of 25 for $22.00
Key Features
Finish
Black Oxide
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK-3/16
Zoro #
G7614918
UPC #
662459108081
Country of Origin
United States
Dimensions
Tip Size
1/16"
Arm Length
2-31/32"
Handle Length
1"
Handle-Length
1"
Arm-Length
2-31/32"
Details
Item
Hex Key
Finish
Black Oxide
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Sub-Category
Williams
Number of Ball Ends
0
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Description
Hex Key,L-Type,3/16 In.,25/bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.