Zoro Homepage

SAE L-Shape Hex Key Hex Key, 5/64" Tip Size

  • Mfr # JHWHK-5/64

  • Zoro # G7626431


product price: $0.46
/ea
Sold in multiples of 25 for $11.50

Key Features

Finish
Black Oxide
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWHK-5/64
Zoro #
G7626431
UPC #
662459108029
Country of Origin
United States

Dimensions

Tip Size
5/64"
Arm Length
1-31/32"
Handle Length
5/8"
Handle-Length
5/8"
Arm-Length
1-31/32"

Details

Item
Hex Key
Finish
Black Oxide
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Sub-Category
Williams
Number of Ball Ends
0
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2

Description

Hex Key,L-Type,5/64 In.,25/bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.