SAE L-Shape Hex Key Hex Key, 9/64" Tip Size
Mfr # HK-9/64
Zoro # G7604138
product price: $0.66
/eaSold in multiples of 25 for $16.50
Key Features
Finish
Black Oxide
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK-9/64
Zoro #
G7604138
UPC #
662459108067
Country of Origin
United States
Dimensions
Tip Size
9/64"
Arm Length
2-3/8"
Handle Length
25/32"
Arm-Length
2-3/8"
Handle-Length
25/32"
Details
Item
Hex Key
Finish
Black Oxide
Measurement Type
SAE
SAE or Metric
SAE
Shape
Hex
Handle Type
L-Shape
Sub-Category
Williams
Number of Ball Ends
0
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Description
Hex Key,L-Type,9/64 In.,25/bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.