Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Driver, Phillips, #3 X10-1/2" #3 Round

  • Mfr # JHWSDP36TH

  • Zoro # G7622408


product price: $50.65
/ea

Key Features

Tip Size
#3
Tip Style
Phillips
Shank Length
6"
Overall Length
10-1/2"
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWSDP36TH
Zoro #
G7622408
UPC #
662459331144
Country of Origin
United States

Dimensions

Tip Size
#3
Shank Length
6"
Overall Length
10-1/2"

Details

Item
Screw Driver,Phillips,#3 X10-1/2"
Tip Style
Phillips
Finish
Chrome plated
Sub-Category
Williams
Tip Style Group
Phillips
Handle Type
Comfort Grip
Shank Material
Alloy steel
Shank Shape
Round
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
SAE or Metric
SAE
Number of Pieces
1

Description

Screw Driver,Phillips,#3 X10-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.