Screwdriver, OffSet Phillips #3x#4 Phillips #3, #4
Mfr # 24105
Zoro # G6519725
product price: $11.29
/eaKey Features
Tip Size
#3, #4
Tip Style
Phillips
Overall Length
8"
Shank Material
Alloy steel
Sub-Category
Williams
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24105
Zoro #
G6519725
UPC #
662459320230
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#3, #4
Overall Length
8"
Details
Item
Screwdriver,OffSet Phillips #3x#4
Tip Style
Phillips
Shank Material
Alloy steel
Sub-Category
Williams
Handle Type
Cushion Grip
Number of Pieces
1
SAE or Metric
SAE
Tip Style Group
Phillips
Features
Tips are 90 Degree Angled; One Piece Tool Steel Construction
Description
Screwdriver,OffSet Phillips #3x#4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.