Zoro Homepage

Screwdriver, OffSett Slot 1/4xPH2 Slotted #2: 1/4"

  • Mfr # 24102

  • Zoro # G6519716


product price: $9.99
/ea

Key Features

Tip Size
#2: 1/4"
Tip Style
Phillips; Slotted
Overall Length
4"
Number of Pieces
1
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24102
Zoro #
G6519716
UPC #
662459320209
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2: 1/4"
Overall Length
4"

Details

Item
Screwdriver,OffSett Slot 1/4xPH2
Tip Style
Phillips; Slotted
Number of Pieces
1
Handle Type
Cushion Grip
Features
Tips are 90 Degree Angled; One Piece Tool Steel Construction
Tip Style Group
Slotted
Sub-Category
Williams
Shank Material
Alloy steel
SAE or Metric
SAE

Description

Screwdriver,OffSett Slot 1/4xPH2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.