Zoro Homepage

Screwdriver, Premium Round, 1-3/4"x7/18" 1/4" Round

  • Mfr # JHWSDS-62

  • Zoro # G7122230


product price: $8.55
/ea

Key Features

Tip Size
1/4"
Tip Style
Slotted
Shank Length
1-3/4"
Finish
Chrome plated
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWSDS-62
Zoro #
G7122230
UPC #
662459926388
Country of Origin
United States

Dimensions

Tip Size
1/4"
Shank Length
1-3/4"
Overall Length
3-1/2"

Details

Item
Screwdriver,Premium Round,1-3/4"x7/18"
Tip Style
Slotted
Finish
Chrome plated
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Number of Pieces
1
Handle Type
Comfort Grip
SAE or Metric
SAE
Sub-Category
Williams
Shank Material
Alloy steel
Shank Shape
Round

Description

Screwdriver,Premium Round,1-3/4 In.x7/18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.