
Screwdriver, Premium Round, 3"x3/16 3/16" Round
Mfr # SDR-22
Zoro # G7159461
product price: $9.99
/eaKey Features
Tip Size
3/16"
Tip Style
Slotted
Shank Length
3"
Finish
Chrome plated
Shank Material
Alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDR-22
Zoro #
G7159461
UPC #
662459926272
Country of Origin
United States
Dimensions
Tip Size
3/16"
Shank Length
3"
Overall Length
6-1/8"
Details
Item
Screwdriver,Premium Round,3"x3/16
Tip Style
Slotted
Finish
Chrome plated
Shank Material
Alloy steel
SAE or Metric
SAE
Shank Shape
Round
Handle Type
Comfort Grip
Number of Pieces
1
Sub-Category
Williams
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Description
Screwdriver,Premium Round,3 In.x3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.