Zoro Homepage

Screwdriver, Premium Square, 12"x3/8" 3/8" Square

  • Mfr # SDS-33

  • Zoro # G7126430


product price: $23.49
/ea

Key Features

Tip Size
3/8"
Tip Style
Slotted
Shank Length
12"
Finish
Chrome plated
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS-33
Zoro #
G7126430
UPC #
662459926371
Country of Origin
United States

Dimensions

Tip Size
3/8"
Shank Length
12"
Overall Length
17-13/16"

Details

Item
Screwdriver,Premium Square,12"x3/8"
Tip Style
Slotted
Finish
Chrome plated
SAE or Metric
SAE
Shank Shape
Square
Handle Type
Comfort Grip
Sub-Category
Williams
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Shank Material
Alloy steel
Number of Pieces
1

Description

Screwdriver,Premium Square,12 In.x3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.