Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, 1" Drive, 2 2/5" H

  • Mfr # 15005-F-MT2W

  • Zoro # G408232864


product price: $2,286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
92 in
Material
Carbon Fiber Reinforced Polymers
Overall Width
2 2/5 in
Overall Height
2 2/5 in
Compatible Mfg. Model Number
1600-MT2W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15005-F-MT2W
Zoro #
G408232864
UPC #
662459182500
Country of Origin
United States

Dimensions

Overall Length
92 in
Overall Width
2 2/5 in
Overall Height
2 2/5 in
Drive Size
1 in

Details

Item
Sensor
Material
Carbon Fiber Reinforced Polymers
Compatible Mfg. Model Number
1600-MT2W
Compatible with Product Type
Electronic Torque Meters

Description

Sensor, Carbon Fiber Reinforced Polymers, Overall Height 2 2/5 in, Overall Length 92 in, Overall Width 2 2/5 in, Compatible Grainger Part Number 800ZX0, Compatible Mfg. Model Number 1600-MT2W, Compatible with Brand and Series Williams MULTITORQ, Compatible with Product Type Electronic Torque Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.