
Sensor, 3/4" Drive, 2" H
Mfr # 6004-F-MT2W
Zoro # G708232861
product price: $1,246.99
/ea
Free Shipping & Returns
Key Features
Overall Length
96 in
Overall Height
2 in
Compatible Mfg. Model Number
1600-MT2W
Overall Width
2 in
Material
Carbon Fiber Reinforced Polymers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6004-F-MT2W
Zoro #
G708232861
UPC #
662459182494
Country of Origin
United States
Dimensions
Overall Length
96 in
Overall Height
2 in
Overall Width
2 in
Drive Size
3/4 in
Details
Item
Sensor
Compatible Mfg. Model Number
1600-MT2W
Material
Carbon Fiber Reinforced Polymers
Compatible with Product Type
Electronic Torque Meters
Description
Sensor, Carbon Fiber Reinforced Polymers, Overall Height 2 in, Overall Length 96 in, Overall Width 2 in, Compatible Grainger Part Number 800ZX0, Compatible Mfg. Model Number 1600-MT2W, Compatible with Brand and Series Williams MULTITORQ, Compatible with Product Type Electronic Torque Meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.