Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor, 3/8" Drive, 1 1/5" H

  • Mfr # 1002-F-MT2W

  • Zoro # G808232860


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Fiber Reinforced Polymers
Overall Length
48 in
Compatible Mfg. Model Number
1600-MT2W
Overall Height
1 1/5 in
Overall Width
1 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1002-F-MT2W
Zoro #
G808232860
UPC #
662459182470
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
1 1/5 in
Overall Width
1 1/5 in
Drive Size
3/8 in

Details

Material
Carbon Fiber Reinforced Polymers
Item
Sensor
Compatible Mfg. Model Number
1600-MT2W
Compatible with Product Type
Electronic Torque Meters

Description

Sensor, Carbon Fiber Reinforced Polymers, Overall Height 1 1/5 in, Overall Length 48 in, Overall Width 1 1/5 in, Compatible Grainger Part Number 800ZX0, Compatible Mfg. Model Number 1600-MT2W, Compatible with Brand and Series Williams MULTITORQ, Compatible with Product Type Electronic Torque Meters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.