Short Combination Wrench, 18 in Wrench, 12 Points, 15 deg Offset, 6-34 in OAL, Polished Chrome

  • Mfr # JHW1218M

  • Zoro # G708745682


product price:  $23.95
/ea

Key Features

Overall Length
6-34 in
Finish
Polished Chrome
Head Offset Angle
15 deg Offset
Number of Points
12 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW1218M
Zoro #
G708745682
UPC #
662459980830
Country of Origin
United States

Dimensions

Overall Length
6-34 in

Details

Finish
Polished Chrome
Head Offset Angle
15 deg Offset
Number of Points
12 Points

Description

Williams Combination Wrench, Short, Measurement System: Imperial, 18 in Wrench Opening, 12 Points, 6-34 in Overall Length, 15 deg Offset, 1-1/2 in Open End Width, 5/16 in Open End Thickness, 1-1/16 in Box End Width, 1 in Box End Thickness, Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.