Side Cutters, New England, 9-1/2"
- Mfr # JHWPL-209
- Zoro # G6521238
product price:Â
$
52.49
/ea
Key Features
Overall Length
9-1/2"
Material
Steel
Handle Type
Bare Steel
Features
Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges Stay Sharp Longer; Diamond Serrated Jaws Provide Solid Grip on Wire
Jaw Length
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWPL-209
- Zoro #
- G6521238
- UPC #
- 662459270290
- Country of Origin
- United States
- Item
- Side Cutters,New England,9-1/2"
- Material
- Steel
- Handle Type
- Bare Steel
- Features
- Polished Heads Resist Rust and Corrosion, Extending the Tool Life; Induction Hardened Cutting Edges Stay Sharp Longer; Diamond Serrated Jaws Provide Solid Grip on Wire
Dimensions
- Overall Length
- 9-1/2"
- Jaw Length
- 3/4"
Description
Side Cutters,New England,9-1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.