Zoro Homepage

Single Setting Torque Wrench, 6 1/2" L

  • Mfr # 5T-IW

  • Zoro # G008229721


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Drive Size
J Shank
Torque Measurement Type
Inch-Pound
Primary Scale Range
10 in-lb to 50 in-lb
Secondary Scale Range
1.1 N-m to 5.6 N-m
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T-IW
Zoro #
G008229721
UPC #
662459182265
Country of Origin
United States

Dimensions

Drive Size
J Shank
Overall Length
6 1/2 in

Details

Item
Single Setting Torque Wrench
Torque Measurement Type
Inch-Pound
Primary Scale Range
10 in-lb to 50 in-lb
Secondary Scale Range
1.1 N-m to 5.6 N-m
Calibration Certificate Included
Yes
Torque Setting
Factory
Measurement Type
SAE
Rotation
Clockwise
Handle Type
Cushion Grip
Weight
0.35 lb
Standards
ASME B107.300-2010
Clockwise Accuracy
+/-3%
Torque Adjustability
Factory Set

Description

Single Setting Torque Wrench, 10 in-lb to 50 in-lb, Drive Size J Shank, 6 1/2 in, Clockwise Accuracy +/-3 Percent, Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.