Slot Bit Socket, 1/2" D
- Mfr # JHWSA-12A-4S
- Zoro # G7052720
product price:Â
$
18.49
/ea
Key Features
Drive Size
1/2"
Overall Length
2-1/4"
Finish
High Polished Chrome
SAE or Metric
SAE
Size
27/64" x 3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWSA-12A-4S
- Zoro #
- G7052720
- UPC #
- 662459222015
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 2-1/4"
- Size
- 27/64" x 3/4"
Details
- Item
- Socket Bit
- Finish
- High Polished Chrome
- SAE or Metric
- SAE
- Category Type
- Socket Bits
- Sub-Category
- Williams
- Socket Type
- Slotted Screwdriver Bit
Description
Slot Bit Socket,1/2 In. D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.