Slot Screw Driver, 3/16", 6-1/8" OAL Slotted 3/16"

  • Mfr # JHWSDR-22-TH

  • Zoro # G7627789


product price: $47.26
/ea

Key Features

Tip Size
3/16"
Tip Style
Slotted
Shank Length
3"
Finish
Chrome plated
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWSDR-22-TH
Zoro #
G7627789
UPC #
662459330611
Country of Origin
United States

Dimensions

Tip Size
3/16"
Shank Length
3"
Overall Length
6-1/8"

Details

Item
Slot Screw Driver,3/16",6-1/8" OAL
Tip Style
Slotted
Finish
Chrome plated
Number of Pieces
1
Handle Type
Comfort Grip
Shank Material
Alloy steel
SAE or Metric
SAE
Tip Style Group
Slotted
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Sub-Category
Williams

Description

Slot Screw Driver,3/16 In.,6-1/8 In. OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.