Slot Screw Driver, 3/8", 12-11/16", OAL Slotted 3/8"

  • Mfr # JHWSDR-28-TH

  • Zoro # G7603456


product price:  $55.79
/ea

Key Features

Tip Size
3/8"
Tip Style
Slotted
Shank Length
8"
Finish
Chrome plated
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWSDR-28-TH
Zoro #
G7603456
UPC #
662459331120
Country of Origin
United States

Dimensions

Tip Size
3/8"
Shank Length
8"
Overall Length
12-11/16"

Details

Item
Slot Screw Driver,3/8",12-11/16",OAL
Tip Style
Slotted
Finish
Chrome plated
Features
Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life
Number of Pieces
1
Shank Material
Alloy steel
SAE or Metric
SAE
Sub-Category
Williams
Tip Style Group
Slotted
Handle Type
Comfort Grip

Description

Slot Screw Driver,3/8 In.,12-11/16 In.,OAL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.