Snap Ring Pliers, Internal
- Mfr # JHWPL-1600C1
- Zoro # G6519339
product price:Â
$
32.69
/ea
Key Features
Features
Internal Snap Rings Designed for use in Housings, Boxes, etc with Bore Diameters 0.375 to 1.750 in., External Snap Rings Designed for use in Shafts, Studs, etc with Shaft Diameters .250 to 1.438 in.,
Material
Carbon Steel
Includes
(2) 0.035" 90 Angle Tip, (2) 0.045" 45 Angle Tip , (2) 0.045" Straight Tip, (2) 0.060" Straight Tip
Plier Item
Retaining Ring Pliers
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWPL-1600C1
- Zoro #
- G6519339
- UPC #
- 662459270559
- Country of Origin
- United States
- Features
- Internal Snap Rings Designed for use in Housings, Boxes, etc with Bore Diameters 0.375 to 1.750 in., External Snap Rings Designed for use in Shafts, Studs, etc with Shaft Diameters .250 to 1.438 in.,
- Material
- Carbon Steel
- Includes
- (2) 0.035" 90 Angle Tip, (2) 0.045" 45 Angle Tip , (2) 0.045" Straight Tip, (2) 0.060" Straight Tip
- Plier Item
- Retaining Ring Pliers
- Sub-Category
- Williams
- Item
- Snap Ring Pliers,Internal
Description
Snap Ring Pliers,Internal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.