Socket, 1/2 in, 3/4 in Shallow Length Socket
- Mfr # JHWST-1224
- Zoro # G416311209
product price:Â
$
11.29
/ea
Key Features
Opening Depth
13/16 in
Drive Size
1/2 in
Drive End Width
1-1/32 in
Number of Points
12
Series
SUPERTORQUE®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWST-1224
- Zoro #
- G416311209
- UPC #
- 662459221186
- Country of Origin
- United States
Dimensions
- Opening Depth
- 13/16 in
- Drive Size
- 1/2 in
- Drive End Width
- 1-1/32 in
- Bolt Clearance Depth
- 27/32 in
- Overall Length
- 1-1/2 in
- Socket Sizes
- 3/4 in
- Socket End Width
- 1-1/32 in
Details
- Number of Points
- 12
- Series
- SUPERTORQUE®
- Socket Type
- Shallow Length
- Measurement Type
- Imperial
- Material
- Chrome Vanadium Steel
- Finish
- Polished Chrome
- Style
- Standard Straight Shaft
Description
Williams 3/4 in shallow socket 12 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.