Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket and Drive Tool Set, 3/8" D, 15pcs., JHW50665

  • Mfr # JHW50665

  • Zoro # G7039667


product price: $54.59
/ea

Key Features

Drive Size
3/8"
Includes
(1) 7-34" Pear Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) Universal Joint; (6) 3/8" Drive Shallow 6-Point Sockets of 1" Length: 8mm,9mm,10mm,11mm,12mm,13mm; (5) 3/8" Drive Shallow 6-Point Sockets of 1-1/16" Length: 14mm,15mm,16mm,17mm,18mm; (1) 3/8" Drive Shallow 6-Point Sockets of 1-5/32" Length: 19mm
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW50665
Zoro #
G7039667
UPC #
662459506658
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
Various
Size
8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mm,17mm,18mm,19mm

Details

Item
Socket and Drive Tool Set,3/8" D,15pcs.
Includes
(1) 7-34" Pear Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) Universal Joint; (6) 3/8" Drive Shallow 6-Point Sockets of 1" Length: 8mm,9mm,10mm,11mm,12mm,13mm; (5) 3/8" Drive Shallow 6-Point Sockets of 1-1/16" Length: 14mm,15mm,16mm,17mm,18mm; (1) 3/8" Drive Shallow 6-Point Sockets of 1-5/32" Length: 19mm
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Shallow
Material
Chrome Vanadium Steel
Number of Points
6
Tether Ready
No
Product Type
Socket and Drive Tool Set,3/8" D,15pcs.

Description

Socket and Drive Tool Set,3/8 In. D,15pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.