Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket and Drive Tool Set, 3/8" D, 15pcs., JHW50673

  • Mfr # JHW50673

  • Zoro # G7058235


product price: $63.15
/ea

Key Features

Drive Size
3/8"
Includes
(1) 7-3/4" Pear Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) Universal Joint; (5) 3/8" Drive Shallow 12-Point Sockets of 1" Length: 1/4",5/16",3/8",7/16",1/2"; (3) 3/8" Drive Shallow 12-Point Sockets of 1-1/16" Length: 9/16",5/8",11/16" (2) 3/8" Drive Shallow 12-Point Sockets of 1-1/8" Length: 3/4",13/16"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-17/32" Length: 7/8"
Finish
Chrome plated
Socket Type
Shallow
Overall Length
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHW50673
Zoro #
G7058235
UPC #
662459964373
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
Various
Size
1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"

Details

Item
Socket and Drive Tool Set,3/8" D,15pcs.
Includes
(1) 7-3/4" Pear Head Ratchet; (1) 3" Extension; (1) 6" Extension; (1) Universal Joint; (5) 3/8" Drive Shallow 12-Point Sockets of 1" Length: 1/4",5/16",3/8",7/16",1/2"; (3) 3/8" Drive Shallow 12-Point Sockets of 1-1/16" Length: 9/16",5/8",11/16" (2) 3/8" Drive Shallow 12-Point Sockets of 1-1/8" Length: 3/4",13/16"; (1) 3/8" Drive Shallow 12-Point Sockets of 1-17/32" Length: 7/8"
Finish
Chrome plated
Socket Type
Shallow
Material
Chrome Vanadium Steel
Number of Points
12
SAE or Metric
SAE
Tether Ready
No
Product Type
Socket and Drive Tool Set,3/8" D,15pcs.

Description

Socket and Drive Tool Set,3/8 In. D,15pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.