Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket and Tool Set, 1/2" D, 12Pt, 22pcs., JHWWSS-22FTB

  • Mfr # JHWWSS-22FTB

  • Zoro # G7040595


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
(1) 18" Speeder Handle; (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) Universal Joint; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (9) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1)1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (1)1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2)1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8"; (1)1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4"
Finish
High Polished Chrome
Number of Points
12
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWWSS-22FTB
Zoro #
G7040595
UPC #
662459907950
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
Various
Size
3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16",1-1/8",1-3/16",1-1/4"

Details

Item
Socket and Tool Set,1/2" D,12Pt,22pcs.
Includes
(1) 18" Speeder Handle; (1) 15-1-2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) Universal Joint; (1) 2" Extension; (1) 5" Extension; (1) 10" Extension; (9) 1/2" Drive Shallow 12-Point Sockets of 1-1/2" Length: 3/8", 7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1)1/2" Drive Shallow 12-Point Sockets of 1-17/32" Length: 15/16"; (1)1/2" Drive Shallow 12-Point Sockets of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow 12-Point Sockets of 1-11/16" Length: 1-1/16"; (2)1/2" Drive Shallow 12-Point Sockets of 1-3/4" Length: 1-1/8"; (1)1/2" Drive Shallow 12-Point Sockets of 1-7/8" Length: 1-1/4"
Finish
High Polished Chrome
Number of Points
12
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Socket Type
Shallow
Tether Ready
No
Product Type
Socket and Tool Set,1/2" D,12Pt,22pcs.
Number of Pieces
22

Description

Socket and Tool Set,1/2 In. D,12Pt,22pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.