Socket and Tool Set, 1/2" D, 12Pt, 33pcs., System of Measurement: Inch
- Mfr # JHWMSS-33FTB
- Zoro # G6517318
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
33
Includes
1/2 Drive Tools, Shallow 12 Pont Sockets, Deep 12 Point Sockets
Finish
High-Polished Chrome
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWMSS-33FTB
- Zoro #
- G6517318
- UPC #
- 662459338457
- Country of Origin
- United States
Details
- Item
- 35 PIECE 3/8" DRIVE BASIC TOOL SET
- Number of Pieces
- 33
- Includes
- 1/2 Drive Tools, Shallow 12 Pont Sockets, Deep 12 Point Sockets
- Finish
- High-Polished Chrome
- SAE or Metric
- Metric
Description
Socket and Tool Set,1/2 In. D,12Pt,33pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.