Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket and Tool Set, 1/2" D, 6Pt, 18pcs., JHWWSS18HFTB

  • Mfr # JHWWSS18HFTB

  • Zoro # G7124470


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
(1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) Universal Joint; (9) 1/2" Drive Shallow 6-Point Sockets' of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-11/16" Length: 1-1/6"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-3/4" Length: 1-1/8"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-7/8" Length: 1-1/4"
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWWSS18HFTB
Zoro #
G7124470
UPC #
662459328168
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1",1-1/16,1-1/8",1-3/16",1-1/4"
Overall Length
Various

Details

Item
Socket and Tool Set,1/2" D,6Pt,18pcs.
Includes
(1) 15-1/2" Flex Handle; (1) 10-3/8" Enclosed Head Ratchet; (1) 5" Extension; (1) Universal Joint; (9) 1/2" Drive Shallow 6-Point Sockets' of 1-1/2" Length: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-17/32" Length: 15/16"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-9/16" Length: 1"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-11/16" Length: 1-1/6"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-3/4" Length: 1-1/8"; (1) 1/2" Drive Shallow 6-Point Sockets' of 1-7/8" Length: 1-1/4"
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Shallow
Number of Points
6
Material
Chrome Vanadium Steel
Tether Ready
No
Product Type
Socket and Tool Set,1/2" D,6Pt,18pcs.
Number of Pieces
18

Description

Socket and Tool Set,1/2 In. D,6Pt,18pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.