Socket Extension, 1/2", 6Pt, 1/2" D, 9"
- Mfr # JHWISSX916
- Zoro # G7046439
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Sub-Category
Williams
Number of Points
6
For Use With
Use on Hand and Power Tools
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWISSX916
- Zoro #
- G7046439
- UPC #
- 662459372406
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Socket Depth
- 0.34"
Details
- Item
- Socket Flextension
- Sub-Category
- Williams
- Number of Points
- 6
- For Use With
- Use on Hand and Power Tools
- SAE or Metric
- SAE
Description
Socket Extension,1/2 In.,6Pt,1/2 In. D,9 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.