Socket Extension, 1/2"D, 9/16x7/16 Hex
- Mfr # JISSHTB618SS
- Zoro # G7074405
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Williams
Output Drive Type
Hex
Number of Points
6
For Use With
Use on Hand and Power, Impulse or Direct Drive
Output Drive Size
9/16" x 7/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JISSHTB618SS
- Zoro #
- G7074405
- UPC #
- 662459335135
- Country of Origin
- United States
- Item
- Flextension
- Sub-Category
- Williams
- Output Drive Type
- Hex
- Number of Points
- 6
- For Use With
- Use on Hand and Power, Impulse or Direct Drive
- SAE or Metric
- SAE
Dimensions
- Output Drive Size
- 9/16" x 7/16"
Description
Socket Extension,1/2 In.D,9/16x7/16 Hex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.