Socket Extension, 12mm, 6Pt, 3/8" D, 6"
- Mfr # JHWISFXM612
- Zoro # G7047279
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Sub-Category
Williams
Socket Depth
0.9"
For Use With
Engine and Heavy Equipment Manufacturing, Assembly and Repair
SAE or Metric
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWISFXM612
- Zoro #
- G7047279
- UPC #
- 662459372024
- Country of Origin
- United States
- Item
- Extension
- Sub-Category
- Williams
- For Use With
- Engine and Heavy Equipment Manufacturing, Assembly and Repair
- SAE or Metric
- Metric
- Drive Type
- Non Removable
- Number of Points
- 6
Dimensions
- Drive Size
- 3/8"
- Socket Depth
- 0.9"
Description
Socket Extension,12mm,6Pt,3/8 In. D,6 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.