Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Flextension 1/2" Drive x 10mm, 4.09" Length, Williams Socket Extension, 10mm, 6Pt, 1/2" D, 4"

  • Mfr # JHWISSXTM410

  • Zoro # G6530925


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
4.09"
Finish
Black Industrial
Socket Type
Flextensions
Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWISSXTM410
Zoro #
G6530925
UPC #
662459372772
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
4.09"
Size
10mm
Socket Depth
0.28"

Details

Item
Socket Flextension
Finish
Black Industrial
Socket Type
Flextensions
SAE or Metric
Metric
Sub-Category
Williams
Number of Points
6
For Use With
Use on Hand and Power Tools

Description

Socket Extension,10mm,6Pt,1/2 In. D,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.