Zoro Homepage

Socket Flextension 1/2" Dr, 7-1/2" L, 1 Pieces

  • Mfr # JHWISXTD612A

  • Zoro # G7140388


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
7-1/2"
Number of Pieces
1
SAE or Metric
SAE
Size
3/8" HEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISXTD612A
Zoro #
G7140388
UPC #
662459334992
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
7-1/2"
Size
3/8" HEX
Socket Depth
0.41"

Details

Item
Socket Flextension
Number of Pieces
1
SAE or Metric
SAE
Sub-Category
Williams
Number of Points
12
For Use With
Use on Hand and Power Tools

Description

Socket Extension,3/8 In.,1/2 In. D,6 In. Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.