Socket Flextension 1/2" Drive x 1/2", 6.57" Length, Black Industrial, JHWISSXT624

  • Mfr # JHWISSXT624

  • Zoro # G6518386


product price:  $95.59
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
SAE or Metric
SAE
Socket Type
Flextensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWISSXT624
Zoro #
G6518386
UPC #
662459334831
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
6.57"
Size
1/2"
Socket Depth
0.56"

Details

Item
Socket Flextension
Finish
Black Industrial
SAE or Metric
SAE
Socket Type
Flextensions
Sub-Category
Williams
Number of Points
6
For Use With
Use on Hand and Power Tools

Description

Socket Extension,1/2 In.D,3/4,6 In. Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.