Socket Flextension 1/2" Drive x 13mm, 4.09" Length, Black Industrial, JHWISSXTM413
- Mfr # JHWISSXTM413
- Zoro # G7060527
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Overall Length
4.09"
Finish
Black Industrial
Size
13mm
Socket Type
Flextensions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWISSXTM413
- Zoro #
- G7060527
- UPC #
- 662459372796
- Country of Origin
- United States
- Item
- Socket Flextension
- Finish
- Black Industrial
- Socket Type
- Flextensions
- Number of Points
- 6
- Sub-Category
- Williams
- SAE or Metric
- Metric
- For Use With
- Use on Hand and Power Tools
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 4.09"
- Size
- 13mm
- Socket Depth
- 0.34"
Description
Product details about the WILLIAMS - ISSXTM413 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXTM413 Socket Flex Extension is a robust tool designed for use with both hand and power tools. It features a 13mm size, suitable for various applications requiring this specific measurement. The socket depth of 0.34" and an overall length of 4.09" provide ample reach, making it adequate for tasks that require extended access to fasteners or bolts.
This product falls under the sub-category of Williams, known for their reliable construction supplies. The Socket Flextension has six points, providing multiple angles of force application which can be beneficial in different scenarios where flexibility is needed. Its black industrial finish not only gives it a professional look but also adds durability to withstand rigorous usage.
While the package does not include any additional items, the WILLIAMS - ISSXTM413 Socket Flex Extension itself is built to cater to your needs when working with metric system measurements due to its metric designation. With a drive size of 1/2", this tool demonstrates compatibility with common drive sizes found in many workshops and job sites.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXTM413 Socket Flex Extension is a robust tool designed for use with both hand and power tools. It features a 13mm size, suitable for various applications requiring this specific measurement. The socket depth of 0.34" and an overall length of 4.09" provide ample reach, making it adequate for tasks that require extended access to fasteners or bolts.
This product falls under the sub-category of Williams, known for their reliable construction supplies. The Socket Flextension has six points, providing multiple angles of force application which can be beneficial in different scenarios where flexibility is needed. Its black industrial finish not only gives it a professional look but also adds durability to withstand rigorous usage.
While the package does not include any additional items, the WILLIAMS - ISSXTM413 Socket Flex Extension itself is built to cater to your needs when working with metric system measurements due to its metric designation. With a drive size of 1/2", this tool demonstrates compatibility with common drive sizes found in many workshops and job sites.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.