Socket Flextension 1/2" Drive x 15/16", 12.57" Length, Black Industrial, JHWISSX1230

  • Mfr # JHWISSX1230

  • Zoro # G6530198


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
12.57"
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWISSX1230
Zoro #
G6530198
UPC #
662459372239
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
12.57"
Size
15/16"
Socket Depth
0.62"

Details

Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
Number of Points
6
SAE or Metric
SAE
For Use With
Use on Hand and Power Tools

Description

Socket Extension,15/16 In.,6Pt,1/2 In.D,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.