Socket Flextension 1/2" Drive x 15/16", 4.09" Length, Black Industrial, JHWISSXT430

  • Mfr # JHWISSXT430

  • Zoro # G7081737


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
4.09"
Finish
Black Industrial
Size
15/16"
Sub-Category
Williams
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISSXT430
Zoro #
G7081737
UPC #
662459372710
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
4.09"
Size
15/16"
Socket Depth
0.62"

Details

Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
Number of Points
6
SAE or Metric
SAE
Socket Type
Flextensions
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSXT430 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXT430 Socket Flex Extension is a robust tool designed for use on both hand and power tools. With an overall length of 4.09", this socket flex extension offers adequate reach to handle various tasks. The drive size measures at 1/2", while the socket depth stands at 0.62". This SAE standard tool features a size of 15/16" and is built with six points, providing multiple angles for turning.
Crafted with a black industrial finish, the WILLIAMS - ISSXT430 Socket Flex Extension exhibits durability and resistance against wear and tear, making it suitable for long-term use in demanding environments. As part of the Williams sub-category, this product carries the reputation of high-quality construction supplies known for their reliability.
This item does not include any additional components; however, its compatibility with both hand and power tools makes it a versatile addition to your toolbox. Its unique design as a 'flextension' type socket allows it to adapt to various job requirements where flexibility is needed without compromising on strength or performance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.