Socket Flextension 1/2" Drive x 15/16", 6.57" Length, Black Industrial, JHWISSXT630

  • Mfr # ISSXT630

  • Zoro # G6530161


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
Size
15/16"
Socket Type
Flextensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISSXT630
Zoro #
G6530161
UPC #
662459375360
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
6.57"
Size
15/16"
Socket Depth
0.62"

Details

Item
Socket Flextension
Finish
Black Industrial
Socket Type
Flextensions
Sub-Category
Williams
Number of Points
6
SAE or Metric
SAE
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSXT630 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXT630 Socket Flex Extension is a robust tool designed for use on both hand and power tools. With an overall length of 6.57", it provides ample reach for various tasks. The socket depth measures at 0.62" and the drive size is 1/2". This SAE type flextension has a size of 15/16", making it suitable for numerous applications that require this specific dimension.
This product falls under the Williams sub-category, known for its durable construction supplies. It features a black industrial finish which adds to its longevity by providing resistance against wear and tear over time. The socket flex extension comes with six points, offering more angles to connect with fasteners, thus increasing efficiency in work scenarios where precision matters.
While this item does not include any additional components, its compatibility with both hand and power tools makes it versatile enough to be used across different job types without requiring extra accessories or parts. Its design as a 'flextension' allows users to navigate around obstructions while maintaining grip on fasteners, enhancing productivity in complex environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.