Zoro Homepage

Socket Flextension 1/2" Drive x 15mm, 6.57" Length, Williams Socket Extension, 1/2"D, 15mm, 6" Shank

  • Mfr # ISSXTM615

  • Zoro # G6518471


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
Socket Type
Flextensions
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISSXTM615
Zoro #
G6518471
UPC #
662459334978
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
6.57"
Size
15mm
Socket Depth
0.42"

Details

Item
Socket Flextension
Finish
Black Industrial
Socket Type
Flextensions
SAE or Metric
Metric
Sub-Category
Williams
Number of Points
6
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSXTM615 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXTM615 Socket Flex Extension is a 15mm, six-point socket designed for use with both hand and power tools. With an overall length of 6.57" and a drive size of 1/2", this tool offers ample reach for various tasks. Its socket depth measures at 0.42", providing adequate space to accommodate different bolt sizes.
This product features the robustness of Flextensions sockets, known for their durability and flexibility in handling diverse tasks. The black industrial finish not only adds to its aesthetic appeal but also enhances its resistance against wear and tear, thus prolonging its lifespan.
As part of the Williams sub-category, this Socket Flextension adheres to metric measurements making it suitable for applications requiring such specifications. Please note that no additional items are included with this product; it comes as a standalone item ready to be integrated into your existing toolset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.