Zoro Homepage

Socket Flextension 1/2" Drive x 16mm, 4.09" Length, Williams Socket Extension, 16mm 12PT, 1/2" D, 4"

  • Mfr # JHWISSXMD416

  • Zoro # G6530030


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
4.09"
Finish
Black Industrial
Sub-Category
Williams
Size
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISSXMD416
Zoro #
G6530030
UPC #
662459335173
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
4.09"
Size
16mm
Socket Depth
0.44"

Details

Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
Number of Points
12
SAE or Metric
Metric
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSXMD416 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXMD416 Socket Flex Extension is a robust tool designed for use with both hand and power tools. With an overall length of 4.09", this socket flex extension offers ample reach to handle various tasks. It features a drive size of 1/2" and accommodates a metric size of 16mm, making it suitable for diverse applications.
This product falls under the sub-category of Williams Flextensions, known for their durability and performance. The socket depth measures at 0.44", providing sufficient space to accommodate different bolt sizes comfortably. This flextension comes with twelve points, offering more angles to connect which can be beneficial in tight or hard-to-reach areas.
Finished in black industrial coating, this socket flex extension not only looks professional but also resists wear and tear effectively, contributing to its longevity. As there are no specific items included with this product, users have the flexibility to pair it with other tools as per their requirements.
In conclusion, the WILLIAMS - ISSXMD416 Socket Flex Extension is built to deliver reliable service when used on hand or power tools due to its versatile sizing attributes and durable construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.