Socket Flextension 1/2" Drive x 16mm, 6.57" Length, Black Industrial, JHWISSXTM616

  • Mfr # JHWISSXTM616

  • Zoro # G6518447


product price:  $88.55
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
Size
16mm
Socket Type
Flextensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JHWISSXTM616
Zoro #
G6518447
UPC #
662459334824
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
6.57"
Size
16mm
Socket Depth
0.45"

Details

Item
Socket Flextension
Finish
Black Industrial
Socket Type
Flextensions
Sub-Category
Williams
SAE or Metric
Metric
Number of Points
6
For Use With
Use on Hand and Power Tools

Description

Socket Extension,1/2 In.D,16mm,6 In. Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.