Zoro Homepage

Socket Flextension 1/2" Drive x 16mm, 9.57" Length, Williams Socket Extension, 1/2"D, 16mm, 9" Shank

  • Mfr # ISSXTM916

  • Zoro # G6518438


product price: $63.79
/ea

Key Features

Drive Size
1/2"
Overall Length
9.57"
Finish
Black Industrial
Size
16mm
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISSXTM916
Zoro #
G6518438
UPC #
662459335074
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
9.57"
Size
16mm
Socket Depth
0.45"

Details

Item
Socket Flextension
Finish
Black Industrial
Number of Points
6
Socket Type
Flextensions
SAE or Metric
Metric
Sub-Category
Williams
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSXTM916 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXTM916 Socket Flex Extension is a 16mm socket flextension, designed to accommodate both hand and power tools. With an overall length of 9.57" and a drive size of 1/2", this tool offers ample reach for various tasks. The socket depth measures at 0.45", providing the necessary space for secure fastening or loosening operations.
Crafted with six points, this metric-sized flex extension ensures precise engagement with fasteners, reducing the risk of slippage during use. It features a black industrial finish that not only enhances its aesthetic appeal but also adds durability to withstand rigorous usage in different work conditions.
This product falls under the sub-category of Williams, known for their reliable construction supplies suitable for small businesses across various industries. Please note that no additional items are included with this purchase; it's solely the ISSXTM916 Socket Flex Extension on offer here.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.