Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Flextension 1/2" Drive x 18mm, 10.57" Length, Williams Socket Extension, 1/2"D, 18mm, 10" Shank

  • Mfr # JHWISXTM1018

  • Zoro # G6518429


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
10.57"
Finish
Black Industrial
Sub-Category
Williams
Size
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISXTM1018
Zoro #
G6518429
UPC #
662459337733
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10.57"
Size
18mm
Socket Depth
0.45"

Details

Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
SAE or Metric
Metric
Number of Points
6
Socket Type
Flextensions
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSXTM1018 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXTM1018 Socket Flex Extension is a robust tool designed to meet the needs of various construction tasks. With an 18mm size and an overall length of 10.57", this socket flex extension offers ample reach for those hard-to-access areas. The drive size measures at 1/2", making it suitable for use with a range of hand and power tools, while its metric system ensures precise measurements during usage.
This product falls under the Williams sub-category, known for their quality construction supplies. It features a black industrial finish that adds durability and resistance against wear and tear, ensuring longevity even in demanding work conditions. The socket depth is set at 0.45" which provides adequate room for secure attachment to your tools.
The WILLIAMS - ISSXTM1018 Socket Flex Extension boasts a six-point design, offering better contact with fasteners and reducing slippage during operation. This feature enhances productivity by minimizing interruptions caused by loose connections or dropped screws.
Please note that no additional items are included with this purchase; however, its compatibility with both hand and power tools makes it a versatile addition to any toolbox or workshop setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.