Zoro Homepage

Socket Flextension 1/2" Drive x 18mm, 4.09" Length, Williams Socket Extension, 18mm, 6Pt, 1/2" D, 4"

  • Mfr # JHWISSXTM418

  • Zoro # G6529997


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
4.09"
Finish
Black Industrial
Socket Type
Flextensions
Size
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JHWISSXTM418
Zoro #
G6529997
UPC #
662459374615
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
4.09"
Size
18mm
Socket Depth
0.45"

Details

Item
Socket Flextension
Finish
Black Industrial
Socket Type
Flextensions
SAE or Metric
Metric
Number of Points
6
Sub-Category
Williams
For Use With
Use on Hand and Power Tools

Description

Product details about the WILLIAMS - ISSXTM418 Socket Flex Extension.
Socket flex extensions are dynamic additions to socket wrenches, featuring a flexible midsection that enables maneuverability around tight angles and obstructions. They provide versatility in reaching inaccessible bolts and nuts, offering a solution for intricate tasks where a straight extension might not suffice.
The WILLIAMS - ISSXTM418 Socket Flex Extension is a versatile tool designed for use with both hand and power tools. It features an 18mm size, making it suitable for various applications requiring this specific measurement. The socket depth of 0.45" and overall length of 4.09" provide ample reach for tasks that require a bit more distance between the user and the work surface.
This Socket Flextension from Williams falls under the category of Flextensions, known for their flexibility in accommodating different angles during operation. It has six points, offering a good grip on fasteners to prevent slipping or rounding off edges during use. The black industrial finish not only gives it a professional look but also adds durability to withstand rigorous usage.
With its drive size of 1/2", this metric socket flex extension can be used with compatible tools, enhancing your toolbox's versatility without needing multiple adapters or converters. Please note that no additional items are included with this product; you're purchasing the socket flex extension alone.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.