Zoro Homepage

Socket Flextension 1/2" Drive x 3/8', 6.57" Length, Black Industrial

  • Mfr # ISSX612

  • Zoro # G7060965


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
6.57"
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISSX612
Zoro #
G7060965
UPC #
662459372369
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
6.57"
Size
3/8'
Socket Depth
0.28"

Details

Item
Socket Flextension
Finish
Black Industrial
Sub-Category
Williams
Socket Type
Flextensions
Number of Points
6
SAE or Metric
SAE
For Use With
Use on Hand and Power Tools

Description

Socket Extension,3/8 In.,6Pt,1/2 In. D,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.